Pool is for Private Use Residents and Guests Only, 7 x 10, Reflective Sheeting, U5-1461-RD_10X7

  • Mfr # U5-1461-RD_10X7

  • Zoro # G2758458


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
Pool is for Private Use Residents and Guests Only
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1461-RD_10X7
Zoro #
G2758458
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Pool is for Private Use Residents and Guests Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Color
black
Language
English
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Material
Vinyl
Legend/Background Color
Black and Blue/White
Header
Notice
Subject Matter
Trespassing and Property
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Background Color
White
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Notice
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Style
Text
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Sign Legend Background Color
White
Sign Legend
Pool Is For Private Use Residents And Guests Only
Glow In The Dark
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Is For Private Use Residents And Guests Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.