Shop LYLE
See all product information
Create Account
Pool Rules, Prohibition Rules at Pool Area with Graphics, 18x24, Engineer Grade, White
- Mfr # G-8443-EG_18x24
- Zoro # G922952958
product price:Â
$
43.95
/ea
Key Features
Legend
Pool Rules, Prohibition Rules at Pool Area with Graphics
Sign Material
Aluminum
UV Resistant
Yes
Double-Sided
No
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-8443-EG_18x24
- Zoro #
- G922952958
- UPC #
- -
- Country of Origin
- United States
- Legend
- Pool Rules, Prohibition Rules at Pool Area with Graphics
- Sign Material
- Aluminum
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
Dimensions
- Width
- 18 in
- Thickness
- 0.080 in
- Size
- 18" x 24"
- Height
- 24 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.