Shop LYLE

Positively Do Not Throw Away Any Waste or Rubbish.In Toilet, 10 x 14, Sheeting, U5-1464-RD_14X10

  • Mfr # U5-1464-RD_14X10

  • Zoro # G2758360


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
Positively Do Not Throw Away Any Waste or Rubbish of Any Kind In Toilet
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1464-RD_14X10
Zoro #
G2758360
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Positively Do Not Throw Away Any Waste or Rubbish of Any Kind In Toilet
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Language
English
Legend Color
Black
Legend/Background Color
Black and Blue/White
Material
Vinyl
Subject Matter
Cleaning and Maintenance
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Header
Notice
Background Color
White
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
Material Properties
Flexible
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Blue
State Specific Sign
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Legend
Positively Do Not Throw Away Any Waste Or Rubbish Of Any Kind In Toilet
Glow In The Dark
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Abrasion Resistant
No
Chemical Resistant
No
Sign Header Text Color
White
Sign Header
Notice
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Positively Do Not Throw Away Any Waste Or Rubbish Of Any Kind In Toilet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.