Shop LYLE

Positively Do Not Throw Away Any Waste or Rubbish.In Toilet, 7 in x 10 in, Plastic, U5-1464-NP_10X7

  • Mfr # U5-1464-NP_10X7

  • Zoro # G4722369


product price:  $5.15
/ea

Key Features

Legend
Positively Do Not Throw Away Any Waste Or Rubbish of Any Kind In Toilet
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1464-NP_10X7
Zoro #
G4722369
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Positively Do Not Throw Away Any Waste Or Rubbish of Any Kind In Toilet
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Notice
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Positively Do Not Throw Away Any Waste Or Rubbish Of Any Kind In Toilet
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
Notice
Mirror Print
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Sign Header Text Color
White
Material Properties
Flexible
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Positively Do Not Throw Away Any Waste Or Rubbish Of Any Kind In Toilet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.