Post, U-Channel, 2 LB, 8'
- Mfr # CP8-2 GAL
- Zoro # G023436982
product price:Â
$
93.95
/ea
Key Features
Sign Post Length
8 ft
Sign Post Width
3 1/16 in
Sign Post lb./ft.
2 lb/ft
Sign Post Diameter
3 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP8-2 GAL
- Zoro #
- G023436982
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sign Post Length
- 8 ft
- Sign Post Width
- 3 1/16 in
- Sign Post Diameter
- 3 1/16 in
Details
- Item
- Sign Posts
- Sign Post lb./ft.
- 2 lb/ft
Description
Sign Posts, U-Channel, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness Not Applicable, Sign Post Length 8 ft, Sign Post Width 3 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.