POTABLE WATER/AGUA POTABLE, 10 in W x 14 in H, Vertical Rectangle, Plastic, LCU1-0163-NP_10x14

  • Mfr # LCU1-0163-NP_10x14

  • Zoro # G6043130


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Legend
POTABLE WATER/AGUA POTABLE
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0163-NP_10x14
Zoro #
G6043130
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Office and Facility Sign
Legend
POTABLE WATER/AGUA POTABLE
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Header
No Header
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Sign Background Color
White
Header Legend Color
Black
Printed Language
English, Spanish
Header Background Color
Black
Symbol
None
Operating Temp. Range
-29 Degrees F to 176 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend
Potable Water/Agua Potable
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
No Header
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Flexible
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Write on Surface
No
Abrasion Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Format
Other Format
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Potable Water/Agua Potable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.