Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ppe Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0285-ND_7X5

  • Zoro # G8763091


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Protective Clothing Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0285-ND_7X5
Zoro #
G8763091
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Danger Label
Header
Danger
Legend
Protective Clothing Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Write on Surface
No
Glow In The Dark
No
Corrosion Resistant
No
Minimum Application Temperature
50 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Danger
Sign Header Text Color
White
Material Properties
Flexible
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Legend
Protective Clothing Required In This Area
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Product Type
Ppe Danger Label

Description

Ppe Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Protective Clothing Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.