Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ppe Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0285-RD_5X3.5

  • Zoro # G8763198


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Protective Clothing Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0285-RD_5X3.5
Zoro #
G8763198
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Danger Reflective Label
Header
Danger
Legend
Protective Clothing Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Legend
Protective Clothing Required In This Area
Adhesive Style
Permanent
Sign Header
Danger
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Mirror Print
No
Product Type
Ppe Danger Reflective Label

Description

Ppe Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Protective Clothing Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.