Zoro Homepage

Ppe Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU4-0285-RD_10X7

  • Zoro # G8763155


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Protective Clothing Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0285-RD_10X7
Zoro #
G8763155
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Danger Reflective Label
Header
Danger
Legend
Protective Clothing Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend
Protective Clothing Required In This Area
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header
Danger
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Product Type
Ppe Danger Reflective Label

Description

Ppe Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Protective Clothing Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.