Zoro Homepage

Ppe Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU6-0033-ND_5X3.5

  • Zoro # G9473838


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Warning
Legend
Wear Personal Protective Clothing
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0033-ND_5X3.5
Zoro #
G9473838
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Warning Label
Header
Warning
Legend
Wear Personal Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Legend
Wear Personal Protective Clothing.
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Protective Coating
No Protective Coating
Maximum Service Temperature
210 Degrees F
Metal Detectable
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Sign Header Background Color
Orange, Yellow
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Ppe Warning Label

Description

Ppe Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Personal Protective Clothing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products