Shop LYLE
See all product information
Create Account
Precaucion, Mantenerse Atras Mas De 100 Pies, No Se Hace Re, 14x10, Non-Reflective, Yellow
- Mfr # G-5525-NA_14x10
- Zoro # G722958785
product price:Â
$
11.59
/ea
Sold in multiples of 2 for
$23.18
Key Features
Height
10 in
Sign Mounting Style
Post Mount
Sign Background Color
Yellow
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-5525-NA_14x10
- Zoro #
- G722958785
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.040 in
Details
- Legend
- Precaucion, Mantenerse Atras Mas De 100 Pies, No Se Hace Re
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Sign Background Color
- Yellow
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.