Zoro Homepage

Pressure Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0630-ND_7X5

  • Zoro # G9459497


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0630-ND_7X5
Zoro #
G9459497
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pressure Danger Label
Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Legend
Contents Under Extreme Pressure Handle With Care
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 yr
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Pressure Danger Label

Description

Pressure Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contents Under Extreme Pressure Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.