Zoro Homepage

Pressure Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU4-0630-RD_10X7

  • Zoro # G9459506


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0630-RD_10X7
Zoro #
G9459506
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Pressure Danger Reflective Label
Header
Danger
Legend
Contents Under Extreme Pressure Handle With Care
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header Style
Text
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Type
Acrylic
Glow In The Dark
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Contents Under Extreme Pressure Handle With Care
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Pressure Danger Reflective Label

Description

Pressure Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contents Under Extreme Pressure Handle With Care, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.