Prior to Using Forklift Perform Forklift Safety Inspection., 10 in x 7 in, Aluminum, U5-1467-NA_7x10

  • Mfr # U5-1467-NA_7x10

  • Zoro # G5865942


product price:  $7.15
/ea

Key Features

Legend
Notice Prior to Using Forklift Perform Forklift Safety Inspection At The Start of Each Shift
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1467-NA_7x10
Zoro #
G5865942
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Prior to Using Forklift Perform Forklift Safety Inspection At The Start of Each Shift
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend
Prior To Using Forklift Perform Forklift Safety Inspection At The Start Of Each Shift
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header Text Color
White
Material Properties
Rigid
State Specific Sign
No
Glow In The Dark
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header
Notice
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prior To Using Forklift Perform Forklift Safety Inspection At The Start Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.