Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1163-EG_12x18

  • Mfr # T1-1163-EG_12x18
  • Zoro # G5208557
product price: 
$
22.39
/ea

Key Features

Header
No Header
Legend
Private Drive Keep Out
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1163-EG_12x18
Zoro #
G5208557
UPC #
-
Country of Origin
United States
Item
Private Drive & Road Traffic Sign
Header
No Header
Legend
Private Drive Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Header Legend Color
White
Header Background Color
White
ANSI Compliant
No
Double-Sided
No
Sign Legend Color
Red
OSHA Compliant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Red
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
MUTCD Compliant Sign
No
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
State Specific Sign
No
Sign Legend
Private Drive Keep Out
Sign Properties
Rigid
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Material Properties
Roll Up

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Private Drive & Road Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.