Private Drive & Road Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1018-HI_18x24

  • Mfr # T1-1018-HI_18x24
  • Zoro # G5468635
product price: 
$
48.55
/ea

Key Features

Header
No Header
Legend
Private Drive No Thru Street
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1018-HI_18x24
Zoro #
G5468635
UPC #
849362000682
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Private Drive No Thru Street
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Material
Reflective Sheeting
Double-Sided
No
Legend/Background Color
Black/White
Sign Legend Color
Black
Background Color
White
Subject Matter
Traffic
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Sign Legend
Private Drive No Thru Street
MUTCD Compliant Sign
No
Sign Header
No Header
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Properties
Rigid
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
5 to 8 yr
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
21 in
State Specific Sign
No
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Private Drive & Road Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.