Private Drive & Road Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1927-DG_12x6

  • Mfr # T1-1927-DG_12x6
  • Zoro # G5295698
product price: 
$
13.59
/ea

Key Features

Header
No Header
Legend
Private Drive Do Not Enter
Width
12 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1927-DG_12x6
Zoro #
G5295698
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Private Drive Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Legend Color
Red
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Private Drive Do Not Enter
Holes on 1 in. Centers
Yes
Sign Legend Style
Text
Mounting Hole Distance Center to Center
5 in
Sign Header
No Header
MUTCD Compliant Sign
No
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Average Outdoor Durability
8 to 10 yr
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Material Properties
Roll Up

Dimensions

Width
12 in
Height
6 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Traffic Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.