Shop LYLE

Private Drive & Road Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1927-HI_12x6

  • Mfr # T1-1927-HI_12x6
  • Zoro # G5211129

product price: 
$
9.15
/ea

Key Features

Header
No Header
Legend
Private Drive Do Not Enter
Width
12 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1927-HI_12x6
Zoro #
G5211129
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Private Drive Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High-Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Symbol
None
ANSI Compliant
No
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Red
Sign Properties
Rigid
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Average Outdoor Durability
5 to 8 yr
Sign Mounting Hardware Included
No
State Specific Sign
No
Sign Legend Style
Text
Mounting Hole Distance Center to Center
5 in
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
No
Sign Header
No Header
Sign Legend
Private Drive Do Not Enter
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Traffic Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews