Private Property: No Skateboards, No Bicycles, No Trespassin, 24x18, High Intensity Prismatic, White
- Mfr # G-12057-HI_24x18
- Zoro # G922947374
product price:Â
$
45.35
/ea
Key Features
Legend
Private Property: No Skateboards, No Bicycles, No Trespassin
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Thickness
0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-12057-HI_24x18
- Zoro #
- G922947374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.080 in
- Height
- 18 in
- Width
- 24 in
- Length
- 0.5 in
Details
- Legend
- Private Property: No Skateboards, No Bicycles, No Trespassin
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.