Shop LYLE
See all product information
Create Account
Private Road 10 Mph No Trespassing, 24x24, High Intensity Prismatic, Yellow
- Mfr # G-13837-HI_24x24
- Zoro # G122955742
product price:Â
$
59.15
/ea
Key Features
Legend
Private Road 10 MPH No Trespassing
Height
24 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Sign Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-13837-HI_24x24
- Zoro #
- G122955742
- UPC #
- -
- Country of Origin
- United States
- Legend
- Private Road 10 MPH No Trespassing
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Sign Background Color
- Yellow
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 24 in
- Height
- 24 in
- Thickness
- 0.08 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.