Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propane Danger Reflective Label, 7 in H, 10 in W, Vertical Rectangle, LCU4-0061-RD_10X7

  • Mfr # LCU4-0061-RD_10X7

  • Zoro # G8743598


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Propane Cylinders. Handle With Care.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0061-RD_10X7
Zoro #
G8743598
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Propane Danger Reflective Label
Header
Danger
Legend
Propane Cylinders. Handle With Care.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Sign Legend
Propane Cylinders. Handle With Care.
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Red, Yellow
Graffiti Resistant
Yes
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Product Type
Propane Danger Reflective Label

Description

Propane Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Propane Cylinders. Handle With Care., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.