Property Sign, 18 in H, 12 in W, Vertical Rectangle, English, T1-1094-EG_12x18

  • Mfr # T1-1094-EG_12x18

  • Zoro # G6230077


product price:  $18.69
/ea

Key Features

Header
No Header
Legend
Welcome to Our Smoke Free Campus (w/Picto)
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1094-EG_12x18
Zoro #
G6230077
UPC #
849362003713
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Details

Item
Property Sign
Header
No Header
Legend
Welcome to Our Smoke Free Campus (w/Picto)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red/Black/White
Sign Legend Color
Black, Red
Material
Aluminum
Mounting Style
Post
Subject Matter
No Smoking
Background Color
White
Legend Color
Black, Red
Language
English
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Smoking
Legend Pictogram ID
PFXG-112
Sign Legend Background Color
White
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
60 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Mirror Print
No
Mounting Pattern
2 Center
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Sign Legend
Welcome To Our Smoke Free Campus
ANSI Standards
ANSI Z535
Abrasion Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective No Smoking Sign

Description

Property Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Welcome To Our Smoke Free Campus, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.