Notice, All Activities Monitored By Video Camera, 18 in x 12 in, Aluminum, T1-1081-EG_12x18

  • Mfr # T1-1081-EG_12x18

  • Zoro # G6075745


product price:  $21.59
/ea

Key Features

Header
Notice
Legend
All Activities Monitored By Video Camera
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1081-EG_12x18
Zoro #
G6075745
UPC #
849362003195
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in

Details

Item
Property Sign
Header
Notice
Legend
All Activities Monitored By Video Camera
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Subject Matter
Security & Surveillance
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Legend/Background Color
Red/Black/White
Mounting Style
Post
Language
English
Legend Color
Black, Red
Standards
Engineer Grade Reflective Sheeting
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PPIC-327
Legend Pictogram Description
Camera
Sign Legend
Notice All Activities Monitored By Video Camera
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Product Type
Property Sign

Description

Property Sign, Rectangle, English, Sign Legend Notice All Activities Monitored By Video Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.