Notice, All Activities Monitored By Video Camera, 18 in x 12 in, Aluminum, T1-1081-HI_12x18
Mfr # T1-1081-HI_12x18
Zoro # G6102634
product price:Â $26.19
/eaKey Features
Header
Notice
Legend
All Activities Monitored By Video Camera
Width
12 in
Height
18 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1-1081-HI_12x18
Zoro #
G6102634
UPC #
849362003201
Country of Origin
United States
Dimensions
Width
12 in
Height
18 in
Thickness
0.063 in
Description
Property Sign, Rectangle, English, Sign Legend Notice All Activities Monitored By Video Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.