No Trespassing This Property Protected by Video, 18 in x 12 in, Aluminum, T1-1084-HI_12x18

  • Mfr # T1-1084-HI_12x18

  • Zoro # G6150751


product price:  $23.09
/ea

Key Features

Header
No Header
Legend
No Trespassing This Property Protected by Video
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1084-HI_12x18
Zoro #
G6150751
UPC #
849362003324
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Details

Item
Property Sign
Header
No Header
Legend
No Trespassing This Property Protected by Video
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red/Black/White
Material
Aluminum
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Legend Color
Black, White
Background Color
Red, White
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Mounting Style
Post
Subject Matter
Trespassing & Property
Sign Legend Text Color
Red
Abrasion Resistant
No
ANSI Standards
ANSI Z535-2006
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Header Text Color
Red
Sign Header
No Trespassing
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
60 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
White
State Specific Sign
No
Protective Coating
Clear Film Laminate
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
2 Center
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Rigid
Mirror Print
No
Sign Format
Other Format
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
This Property Is Protected By Video Surveillance Private Property No Unauthorized Parking Or Waiting No Soliciting Or Loitering.
Sign Header Style
Text
Corrosion Resistant
Yes
Product Type
Reflective No Trespassing Notice Sign

Description

Property Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Is Protected By Video Surveillance Private Property No Unauthorized Parking Or Waiting No Soliciting Or Loitering., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products