Shop LYLE
See all product information
Create Account
Property Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, Spanish, T1-1078-HI_18x24
- Mfr # T1-1078-HI_18x24
- Zoro # G6228433
product price:Â
$
52.19
/ea
Key Features
Header
Attention/Atencion
Legend
Video Camera Surveillance on Duty at All Times/Camaras de Vigilancia Grabando Video Todo El Tiempo
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 0.08 in
- Depth
- 2/25 in
- Mounting Hole Dia.
- 0.375 in
Description
Property Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Attention Video Camera Surveillance on Duty at All Times/Atencion Camaras de Vigilancia Grabando Video Todo El Tiempo, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.