24 Hours A Day Video Camera Surveillance No Trespassing, 18 in x 12 in, Aluminum, T1-1080-EG_12x18

  • Mfr # T1-1080-EG_12x18

  • Zoro # G5687315


product price:  $19.89
/ea

Key Features

Header
No Header
Legend
24 Hours A Day Video Camera Surveillance No Trespassing / Vigilancia Por Video No Pase Sin Autorizacion 24 Horas Al Dia
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1080-EG_12x18
Zoro #
G5687315
UPC #
849362003157
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in

Details

Item
Property Sign
Header
No Header
Legend
24 Hours A Day Video Camera Surveillance No Trespassing / Vigilancia Por Video No Pase Sin Autorizacion 24 Horas Al Dia
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red, White
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Sign Legend Color
Black, White
Mounting Style
Post
Standards
Engineer Grade Reflective Sheeting
Subject Matter
Trespassing & Property
Legend Color
Black, White
Language
English
Legend/Background Color
Black/Red on White
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Black, White
Number of Printed Sides
1
Sign Header
No Header
Sign Legend
24 Hours A Day Video Camera Surveillance No Trespassing / Vigilancia Por Video No Pase Sin Autorizacion 24 Horas Al Dia
Sign Legend Style
Text
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Product Type
Property Sign

Description

Property Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend 24 Hours A Day Video Camera Surveillance No Trespassing / Vigilancia Por Video No Pase Sin Autorizacion 24 Horas Al Dia, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.