R9-11AL, Sidewalk Closed (Left Arrow) Cross Here, 48x24, Diamond Grade, White
- Mfr # G-16611-DG_48x24
- Zoro # G922956642
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Legend
R9-11AL, Sidewalk Closed (Left Arrow) Cross Here
Sign Mounting Style
Post Mount
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-16611-DG_48x24
- Zoro #
- G922956642
- UPC #
- -
- Country of Origin
- United States
- Legend
- R9-11AL, Sidewalk Closed (Left Arrow) Cross Here
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
- Retroreflective Grade
- Diamond Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
Dimensions
- Thickness
- 0.080 in
- Height
- 24 in
- Width
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.