Shop LYLE
See all product information
Create Account
R9-9, Sidewalk Closed, 24x12, High Intensity Prismatic, White
- Mfr # G-11687-HI_24x12
- Zoro # G622949753
product price:Â
$
33.55
/ea
Key Features
Legend
R9-9, Sidewalk Closed
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-11687-HI_24x12
- Zoro #
- G622949753
- UPC #
- -
- Country of Origin
- United States
- Legend
- R9-9, Sidewalk Closed
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
- Retroreflective Grade
- High Intensity Prismatic
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 24 in
- Height
- 12 in
- Thickness
- 0.080 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.