Radiation & Laser Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0042-RA_14x10

  • Zoro # G4838480


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0042-RA_14x10
Zoro #
G4838480
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Material
Recycled Aluminum
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Symbol and Text
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Text Color
Black
Material Properties
Rigid
Corrosion Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Radioactive Caution Sign

Description

Reflective Radioactive Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products