Radiation & Laser Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0220-RA_14x10

  • Zoro # G4827929


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
X-Ray In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0220-RA_14x10
Zoro #
G4827929
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
X-Ray
Material
Recycled Aluminum
Mounting Style
Corner Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Material Properties
Rigid
Abrasion Resistant
No
Sign Header Style
Text
State Specific Sign
No
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Metal Detectable
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
X-Ray In Use
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Sign Header
Caution
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Reflective Radiation Caution Sign

Description

Reflective Radiation Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products