Radiation & Laser Sign, 10 in H x 14 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU4-0077-RA_14X10

  • Zoro # G8745810


product price: $10.59
/ea

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0077-RA_14X10
Zoro #
G8745810
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Danger
Material Properties
Rigid
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend
Microwave Oven In Use.
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Metal Detectable
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Product Type
Reflective Microwave Danger Sign

Description

Reflective Microwave Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Oven In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.