Radiation & Laser Sign, 10 in H x 14 in W, Non-PVC Polymer, Horizontal Rectangle

  • Mfr # LCU1-0018-ED_14x10

  • Zoro # G6041870


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
Radiation
Legend
Immediately Notify The Nurse If You Suspect You Might Be Pregnant
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0018-ED_14x10
Zoro #
G6041870
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Immediately Notify The Nurse If You Suspect You Might Be Pregnant
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Purple
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Purple
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
Yellow
Sign Legend Text Color
Purple
Anti-Slip Surface
No
Write on Surface
No
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header
Radiation
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Background Color
Purple
Sign Legend Style
Symbol and Text
Sign Legend
Immediately Notify The Nurse If You Suspect You Might Be Pregnant
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Product Type
Radiation Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Immediately Notify The Nurse If You Suspect You Might Be Pregnant, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.