Radiation & Laser Sign, 10 in H x 14 in W, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU3-0042-RD_14x10

  • Zoro # G4838471


product price:  $7.89
/ea

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0042-RD_14x10
Zoro #
G4838471
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Radiation Hazard
Legend Style
Text
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Metal Detectable
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Sign Header
Caution
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Number of Printed Sides
1
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Text Color
Black
Write on Surface
No
State Specific Sign
No
Product Type
Radioactive Caution Reflective Label

Description

Radioactive Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.