Radiation & Laser Sign, 10 in H x 14 in W, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU3-0220-RD_14x10

  • Zoro # G4827910


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
X-Ray In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0220-RD_14x10
Zoro #
G4827910
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
X-Ray
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Sign Legend
X-Ray In Use
Sign Legend Style
Text
Write on Surface
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Product Type
Radiation Caution Reflective Label

Description

Radiation Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products