Radiation & Laser Sign, 10 in H x 7 in W, Aluminum, Horizontal Rectangle

  • Mfr # LCU1-0014-NA_7x10

  • Zoro # G6046481


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Radiation Area Keep Out
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0014-NA_7x10
Zoro #
G6046481
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Purple
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Header Legend Color
Yellow
ANSI Compliant
No
Header Background Color
Purple
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Purple
Mirror Print
No
Abrasion Resistant
No
Sign Legend
Radiation Area Keep Out
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Includes Mounting Hardware
No
Legend Pictogram Description
Radiation
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header
Caution
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Sign Header Background Color
Purple
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PRAD-14
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
140 Degrees F
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radiation Area Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products