Radiation & Laser Sign, 10 in H x 7 in W, Non-PVC Polymer, Horizontal Rectangle

  • Mfr # LCU1-0011-ED_7x10

  • Zoro # G6032682


product price: $4.39
/ea

Key Features

Header
Caution
Legend
X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0011-ED_7x10
Zoro #
G6032682
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Purple
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Purple
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Purple
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Yellow
Glow In The Dark
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Background Color
Purple
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Material Properties
Flexible
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend
X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada
Sign Header
Caution
Legend Pictogram ID
PRAD-14
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Sign Mounting Location
Wall
Legend Pictogram Description
Radiation
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Radiation Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend X-Rays Do Not Enter When Door Is Closed/Cuidado Rayos-X No Entrar Cuando La Puerta Esta Cerrada, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.