Radiation & Laser Sign, 14 in H x 10 in W, Non-PVC Polymer, Vertical Rectangle

  • Mfr # LCU1-0010-ED_10x14

  • Zoro # G6046667


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Radiation Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0010-ED_10x14
Zoro #
G6046667
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Purple
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Header Legend Color
Yellow
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Purple
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Purple
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Write on Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Sign Legend
Radiation Area
Mirror Print
No
Sign Header Background Color
Purple
Anti-Slip Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Radiation Sign

Description

Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.