Zoro Homepage

Radiation & Laser Sign, 5 in H x 7 in W, Reflective Sheeting, Horizontal Rectangle

  • Mfr # LCU4-0077-RD_7X5

  • Zoro # G8746005


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0077-RD_7X5
Zoro #
G8746005
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
White
Sign Header
Danger
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Microwave Oven In Use.
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Product Type
Microwave Danger Reflective Label

Description

Microwave Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Oven In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.