Radiation & Laser Sign, 7 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0042-RA_10x7

  • Zoro # G4838508


product price:  $8.75
/ea

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0042-RA_10x7
Zoro #
G4838508
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Subject Matter
Radiation Hazard
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Sign Header Text Color
Black
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Product Type
Reflective Radioactive Caution Sign

Description

Reflective Radioactive Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products