Radiation & Laser Sign, 7 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # LCU3-0220-RA_10x7

  • Zoro # G4827947


product price:  $8.79
/ea

Key Features

Header
Caution
Legend
X-Ray In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0220-RA_10x7
Zoro #
G4827947
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
X-Ray
Mounting Style
Corner Holes
Language
English
Legend Style
Text
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend
X-Ray In Use
Mounting Pattern
4 Corner
Sign Legend Style
Text
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header Style
Text
Sign Header
Caution
Metal Detectable
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Product Type
Reflective Radiation Caution Sign

Description

Reflective Radiation Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products