Shop LYLE

Radiation & Laser Sign, 7 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0077-RA_10X7
  • Zoro # G8745899

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0077-RA_10X7
Zoro #
G8745899
UPC #
-
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend
Microwave Oven In Use.
Abrasion Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red, Yellow
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Legend Background Color
White
Material Properties
Rigid
Metal Detectable
Yes
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Microwave Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Microwave Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Oven In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.