Zoro Homepage

Radiation & Laser Sign, 7 in H x 10 in W, Polyester, Vertical Rectangle

  • Mfr # LCU4-0077-ND_10X7

  • Zoro # G8745880


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0077-ND_10X7
Zoro #
G8745880
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Background Color
Red, Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Sign Legend
Microwave Oven In Use.
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Write on Surface
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
State Specific Sign
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Material Properties
Flexible
Sign Header Text Color
White
Product Type
Microwave Danger Label

Description

Microwave Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Oven In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.