Radiation & Laser Sign, 7 in H x 10 in W, Reflective Sheeting, Vertical Rectangle

  • Mfr # LCU3-0220-RD_10x7

  • Zoro # G4827938


product price: $6.89
/ea

Key Features

Header
Caution
Legend
X-Ray In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0220-RD_10x7
Zoro #
G4827938
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray In Use
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Subject Matter
X-Ray
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Text Color
Yellow
Sign Header
Caution
Abrasion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
X-Ray In Use
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Product Type
Radiation Caution Reflective Label

Description

Radiation Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.