Radiation Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, LCU1-0013-NA_7x10

  • Mfr # LCU1-0013-NA_7x10

  • Zoro # G6041073


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0013-NA_7x10
Zoro #
G6041073
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Blue
Header Background Color
Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Mirror Print
No
Header Pictogram ID
PPIC-55
Legend Pictogram Description
Radiation
Sign Mounting Location
Wall
Sign Header
Caution
Write on Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Metal Detectable
No
Sign Header Style
Symbol and Text
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Legend Pictogram ID
PRAD-14
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend
X-Ray Radiation. Authorized Personnel Only
Chemical Resistant
No
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Product Type
Radiation Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend X-Ray Radiation. Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products