Radiation Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, LCU1-0012-ED_7x10

  • Mfr # LCU1-0012-ED_7x10

  • Zoro # G6041259


product price:  $6.55
/ea

Key Features

Header
Caution
Legend
X-Ray Radiation
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0012-ED_7x10
Zoro #
G6041259
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Radiation
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Yellow
Header Background Color
Purple
Sign Legend Color
Purple
ANSI Compliant
Yes
Sign Legend Text Color
Purple
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Legend Pictogram ID
PRAD-14
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Purple
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Header
Caution
Sign Header Style
Text
Sign Legend
X-Ray Radiation
Mirror Print
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Number of Printed Sides
1
Legend Pictogram Description
Radiation
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Abrasion Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Product Type
Radiation Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray Radiation, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.