Shop LYLE

Radiation Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, LCU1-0013-NP_7x10

  • Mfr # LCU1-0013-NP_7x10
  • Zoro # G6032271

product price: 
$
3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU1-0013-NP_7x10
Zoro #
G6032271
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Radiation. Authorized Personnel Only.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Header Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-29 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Text Color
Black
Sign Legend Background Color
Yellow
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header
Caution
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
X-Ray Radiation. Authorized Personnel Only
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Radiation Sign

Description

Radiation Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend X-Ray Radiation. Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products