Radiation Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0016-NP_10x14

  • Mfr # LCU1-0016-NP_10x14

  • Zoro # G6046840


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Caution
Legend
Radiation Hazard
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0016-NP_10x14
Zoro #
G6046840
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Hazard
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Color
Purple
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Purple
Sign Legend Text Color
Purple
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
4 Corner
Legend Pictogram Description
Radiation
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PRAD-14
Sign Header
Caution
Abrasion Resistant
No
Number of Printed Sides
1
Write on Surface
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Background Color
Purple
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend
Radiation Hazard
Corrosion Resistant
Yes
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Product Type
Radiation Sign

Description

Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radiation Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products