Radiation Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU1-0015-NA_10x7

  • Mfr # LCU1-0015-NA_10x7

  • Zoro # G6046892


product price:  $7.79
/ea

Key Features

Header
Caution
Legend
Radiation Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0015-NA_10x7
Zoro #
G6046892
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Header Background Color
Purple
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Purple
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Purple
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Legend
Radiation Area Authorized Personnel Only
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Metal Detectable
No
Sign Header Background Color
Purple
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Legend Pictogram Description
Radiation
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Material Properties
Rigid
Corrosion Resistant
Yes
Write on Surface
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PRAD-14
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Product Type
Radiation Sign

Description

Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radiation Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products