Shop LYLE

Radiation Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU1-0020-NP_10x7

  • Mfr # LCU1-0020-NP_10x7
  • Zoro # G6029270

product price: 
$
4.15
/ea

Key Features

Header
Caution
Legend
X-Ray In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0020-NP_10x7
Zoro #
G6029270
UPC #
-
Country of Origin
United States
Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray In Use
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-29 Degrees to 176 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z53.1-1969 OSHA 1910.145
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1969
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
Caution
Sign Legend
X-Ray In Use
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Product Type
Radiation Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Radiation Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend X-Ray In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products